寸法A(mm)600
寸法B(mm)400
寸法C(mm)30
寸法D(mm)37.5
寸法E(mm)525
寸法F(mm)40
寸法G(mm)320
寸法H(mm)175
寸法I(mm)175
寸法J(mm)175
寸法K(mm)160
寸法L(mm)160
寸法M(mm)100
寸法N(mm)400
寸法O(mm)100
寸法P(mm)200
寸法Q(mm)M12用
寸法R(mm)0.02
材質(プレート)S50C、(Qロックエレメント)SCM440、(ハイトシリンダー)SCM420
質量(kg)58
RoHS指令(10物質対応)対応