寸法A(mm)1000
寸法B(mm)600
寸法C(mm)50
寸法D(mm)65
寸法E(mm)840
寸法F(mm)60
寸法G(mm)480
寸法H(mm)290
寸法I(mm)290
寸法J(mm)290
寸法K(mm)240
寸法L(mm)240
寸法M(mm)200
寸法N(mm)600
寸法O(mm)50
寸法P(mm)500
寸法Q(mm)M16用
寸法R(mm)0.02
材質(プレート)S50C、(Qロックエレメント)SCM440、(ハイトシリンダー)SCM420
質量(kg)252
RoHS指令(10物質対応)対応