寸法A(mm)400
寸法B(mm)400
寸法C(mm)130
寸法D(mm)550
寸法E(mm)64
寸法F(mm)320
寸法G(mm)145
寸法H(mm)110
寸法I(mm)225
寸法J(mm)0.01/500
寸法K(mm)0.02/500
寸法L(mm)115
寸法M(mm)400
寸法N(mm)40
寸法O(mm)320
付属品(ロケートピン)QLT26RP、(ダイヤピン)QLT26CP、(クランプピン)QLT26CP、アイボルト、天蓋
材質(本体)FC250、(Qロックエレメント)SCM440、(ハイトシリンダー)SCM420、(ラフガイド・下面ラフガイド)MCナイロン、(スペーサー)S45C
質量(kg)126
取付穴数4
取付穴径(Φmm)18
RoHS指令(10物質対応)対応