寸法A(mm)630
寸法B(mm)430
寸法C(mm)750
寸法D(mm)69
寸法E(mm)500
寸法F(mm)215
寸法G(mm)200
寸法H(mm)340
寸法I(mm)0.01/500
寸法J(mm)0.02/500
寸法K(mm)110
寸法L(mm)600
寸法M(mm)165
寸法N(mm)300
付属品(ロケートピン)QLT32RP、(ダイヤピン)QLT32DP、(クランプピン)QLT32CP、アイボルト、天蓋
材質(本体)FC250、(Qロックエレメント)SCM440、(ハイトシリンダー)SCM420、(ラフガイド・下面ラフガイド)MCナイロン
質量(kg)340
取付穴数8
取付穴径(Φmm)18
熱処理(本体)焼鈍、(Qロックエレメント・ハイトシリンダー)焼入HRC55
RoHS指令(10物質対応)対応