寸法A(mm)356
寸法B(mm)387
寸法C(mm)187
寸法D(mm)178
寸法E(mm)126
寸法F(mm)64
寸法G(mm)97
寸法H(mm)102
寸法I(mm)156
寸法J(mm)59
寸法K(mm)140
寸法L(mm)15
寸法M(mm)16
口幅(mm)126
口開き(mm)112
付属品標準ガイドブロック(2個1組)適合溝巾18mm(1組)、ハンドル(1本)
仕様標準ガイドブロック幅18mm
質量(kg)25
口深(mm)38
RoHS指令(10物質対応)対応
締付力(kN)40