寸法A(mm)386
寸法B(mm)104
寸法C(mm)102
寸法D(mm)90
寸法E(mm)45
寸法F-1(mm)28-148
寸法F-2(mm)158-278
寸法F-3(mm)8-128
寸法G(mm)17
寸法H(mm)16
寸法I(mm)82
寸法J(mm)5
寸法K(mm)50
寸法L(mm)13
寸法M(mm)M10-1.5
寸法N(mm)4
寸法O(mm)M8×1.25
寸法P(mm)M8×1.25
寸法Q(mm)193
寸法R(mm)18
RoHS指令(10物質対応)対応