寸法A(mm)60
寸法B(mm)22
寸法C(mm)12
寸法D(mm)50
寸法E(mm)10
寸法F(mm)15
寸法G(mm)9
寸法H(mm)50
寸法I(mm)M8×1.25
寸法J(mm)-
寸法K(mm)-
寸法L(mm)-
寸法M(mm)-
寸法N(mm)-
寸法O(mm)-
適合機種LTFV100Q、LTFV・LTFH125Q、LTFV・LTFH150Q、LTFV・LTFH175Q、LT100MC、LT150MC、LTM100WL、LTM150WL、LTAW100
適合ボルト径M8
RoHS指令(10物質対応)対応