直流電圧(V)419.9m〜500、5レンジ(基本確度:±0.7%、rdg.±4dgt.)
交流電圧(V)4.199〜500、4レンジ(基本確度:±2.3%、rdg.±8dgt./平均値整流)
抵抗(Ω)419.9〜41.99M、6レンジ(基本確度:±2.0%、rdg.±4dgt.)
寸法(幅W×高さH×奥行D)(mm)55×109×9.5
質量(g)60
付属品携帯用ケース×1、モニタ電池(本体内蔵)、キャップ(赤/黒 各1個)
使用電池ボタン電池(CR2032)×1、連続使用時間150h
導通範囲(ブザー)(Ω)50±40