材質(フランジ)FCD450ダクタイル/鋼止め塗装、(パッキン)EPDM,(鋼球・ボルト・六角ナット)SWCH鉄、(ボルト・六角ナット)三価クロムメッキ
呼び径(A)100
呼び径(mm)4
寸法D1(mm)117.4
寸法D2(mm)114.6
寸法d(mm)M10
寸法H(mm)5
寸法h1(mm)21
寸法h3(mm)56.9
寸法L(mm)60
寸法l1(mm)(継手間距離)105
寸法N(mm)12
寸法t1(mm)0.7
寸法t2(mm)4.5
寸法w1(mm)28
寸法W2(mm)17.8
長さA(mm)(短管)171