材質(フランジ)FCD450ダクタイル/鋼止め塗装、(パッキン)EPDM,(鋼球・ボルト・六角ナット)SWCH鉄、(ボルト・六角ナット)三価クロムメッキ
呼び径(A)150
呼び径(mm)6
寸法D1(mm)168.4
寸法D2(mm)165.5
寸法d(mm)M12
寸法H(mm)6
寸法h1(mm)27
寸法h3(mm)68.3
寸法L(mm)70
寸法l1(mm)(継手間距離)125
寸法N(mm)16
寸法t1(mm)0.8
寸法t2(mm)5
寸法w1(mm)32
寸法W2(mm)20.8
長さA(mm)(短管)203