定格荷重(t)0.025
揚程(m)3
フック間最短距離(mm)330
種別1速形
質量(kg)15.5
出力(W)600
電源単相AC100V 50/60Hz
寸法d(mm)205
寸法a(mm)428
定格電流(A)10.5
寸法e(mm)223
ロードチェン線径(Φmm)4
昇降速度(m/s)20
寸法h(mm)135
定格時間(分)25
寸法g(mm)25
寸法f(mm)219
寸法i(mm)84
寸法j(mm)25
寸法k(mm)362
寸法m(mm)92
オシボタンコード長さL(m)3