用途4型ディスクグラインダ専用
付属品ダストパック3枚、日立用コネクタ、マキタ用コネクタ、日立/マキタ用ワッシャ、リョービ用ワッシャ、六角棒スパナ(2mm)
適合機種日立工機:G10シリーズ/PDA-100H/PDH-100H(G10B2除く)、マキタ:9533シリーズ/GA403シリーズ、リョービ:G-104Pシリーズ
ダクト径(Φmm)34
使用の目安ダストパック粉じん廃棄:約3m毎
切込深さ(mm)5〜23
適合カッター外径105mm、刃厚1.5〜2.2mm
RoHS指令(10物質対応)対応