定格電圧(V)単相100/110、三相200/220
定格電流(A)30×1個、15×4個(50/60Hz)(単相)、34.6(50Hz)/39.4(60Hz)(三相)
定格出力電流(A)1人定格使用率60%:DC370(50Hz)・DC390(60Hz)、1人定格使用率100%:DC330(50Hz)・DC340(60Hz)、2人定格使用率100%:DC180(50Hz)・DC200(60Hz)
乾燥質量(kg)385
電流調整範囲(A)1人:DC95〜DC390(50Hz)、1人DC110〜400(60Hz)、2人:DC50〜DC200(50Hz)、2人DC60〜210(60Hz)
定格出力(kVA)単相9.0(50Hz)/9.9(60Hz)、三相12.0(50Hz)/15.0(60Hz)
寸法(長さ×幅×高さ)(mm)1410×635×778