セット内容【ソケット(6角)】4S-08、10、12、13、14、17、19、21、22、24
【プラグソケット(6角・マグネット付】4P-16、20.8
【ラチェットハンドル(ホールドタイプ)】RH4H
【エクステンションバー】320(75mm)、321(150mm)
【スパナ】DS-5.507、0810、1012、1113、1214、1417
【ロングメカニックめがねレンチ(45°×10°)】M44-0810、1012、1214、1417、1921、2224
【ショートめがねレンチ(45°)】M46-1012
【フレアナットレンチ】M26-1012
【モンキレンチ(目盛付)】MW-300
【コンビネーションスリムプライヤ】CPS-200G
【ラジオペンチ】RP-150G
【強力ニッパ】KN-150G
【パワーグリップドライバー(貫通)】PGMD-075、100(-)六角軸ドライバー、PGPD-001、002、003(+)六角軸ドライバー
【パワーグリップスタビードライバー】PGSD-M2(-)六角軸ドライバー、PGSD-P2(+)六角軸ドライバー
【割柄ドライバー】YMD-150(-)角軸プラスチック柄
【ブラックシャフトハンマー】BH-10(1ポンド)
【ブレーキシューツール】BST-110
【平タガネ】FC165(19×165mm)
【センターポンチ】CP125(125mm)
【ステンレススクレーパー】SSC-22
【ロングボールポイントL形レンチセット】BL900(BL-1.5、02、2.5、03、04、05、06、08、10)
【ツールケース】TC7001R
セット商品数56差込角(mm[inch])12.7[1/2]質量(kg)71.9タイプ天面スライド、引出3段式質量(1セット)(kg)49.4キャビネット寸法(幅W×奥行D×高さH)(mm)684×469×920(キャスター含む)アズワン品番64-4818-15