質量(g)335(金具パネル含む)
使用温度範囲(℃)-10〜+50
寸法(幅W×高さH×奥行D)(mm)(アンテナ部)72×225×27、(天井取付パネル)Φ149×17、(天井取付金具)139×69×62
仕上(アンテナ部)ABS樹脂OAアイボリー色(マンセル6.5Y7.8/0.9近似色)、(天井取付パネル)ABS樹脂インテグレーテッドホワイト色(マンセル10Y9/1近似色)
電源電圧(V)DC12
消費電流(mA)60
出力インピーダンス(Ω)75
出力周波数(Hz)260M
入力周波数(MHz)806〜810帯