バッテリー電圧(V)10.8
バッテリー容量(Ah)1.5
充電時間(分)約30
切断能力(mm)軟鋼板4
切断能力(mm)木材50
ストローク数(min-1[回/分])0〜2700
ストローク量(mm)13
蓄電池形名BCL1015
充電器形名UC10SL
本体寸法(長さL×幅W×高さH)(mm)349×60×207(蓄電池装着時)
充放電回数約600
付属品1.5Ahリチウムイオン電池(BCL1015)、急速充電器(UC10SL2)、六角棒スパナ、ブレード(No.41)、プラスチックケース
本体質量(kg)1.2(蓄電池装着時)
トラスコ品番360-8727