寸法A(mm)40
寸法B(mm)(クランプストローク)15
寸法C(mm)50
寸法D(mm)40
寸法E(mm)18
寸法F(mm)11
寸法G(mm)(max)23
寸法H(mm)75
寸法J(mm)55
寸法K(mm)32
寸法L(mm)18
寸法M(mm)-
寸法N(mm)35
寸法P(mm)11
寸法Q(mm)14
寸法R(mm)-
寸法S(mm)M12×1.75-80L
寸法T(mm)10
質量(g)650
RoHS指令(10物質対応)対応
クランプ力(kN)14
許容締付トルク(N・m)50