寸法A(mm)15〜25
寸法B(mm)63
寸法C(mm)19
寸法D(mm)12
寸法E(mm)12
寸法F(mm)27
寸法G(mm)20
寸法H(mm)75
寸法J(mm)14〜24
寸法K(mm)12〜22
寸法L(mm)56〜66
寸法M(mm)6.6
寸法P(mm)27
寸法Q(mm)12
寸法R(mm)104
寸法S(mm)M8×1.25
質量(g)270
寸法N(Φmm)25
RoHS指令(10物質対応)対応
レバー荷重(N)250
クランプ力(kN)突出量max.〜min.:1.4〜2.5
クランプストローク(mm)1.9