寸法A(mm)25〜45
寸法B(mm)100
寸法C(mm)25
寸法D(mm)16
寸法E(mm)15
寸法F(mm)40
寸法G(mm)40
寸法H(mm)100
寸法J(mm)10〜30
寸法K(mm)10〜30
寸法L(mm)77〜97
寸法M(mm)8
寸法P(mm)40
寸法Q(mm)15
寸法R(mm)123
寸法S(mm)M10×1.5
質量(g)580
寸法N(Φmm)30
RoHS指令(10物質対応)対応
レバー荷重(N)250
クランプ力(kN)突出量max.〜min.:1.8〜3.1
クランプストローク(mm)2.4