寸法A(mm)40〜55
寸法B(mm)100
寸法C(mm)32
寸法D(mm)19
寸法E(mm)20
寸法F(mm)40
寸法G(mm)35
寸法H(mm)125
寸法J(mm)13〜28
寸法K(mm)13〜28
寸法L(mm)105〜120
寸法M(mm)10.4
寸法P(mm)40
寸法Q(mm)20
寸法R(mm)146
寸法S(mm)M12×1.75
質量(g)960
寸法N(Φmm)30
RoHS指令(10物質対応)対応
レバー荷重(N)250
クランプ力(kN)突出量max.〜min.:1.7〜2.9
クランプストローク(mm)3.1