寸法A(mm)45
寸法B(mm)30
寸法C(mm)15
寸法D(mm)19
寸法E(mm)5
寸法F(mm)35
寸法G(mm)24
寸法H(mm)13
寸法J(mm)11〜18
寸法K(mm)13
寸法L(mm)10
寸法M(mm)M8×1.25-16L
寸法P(mm)16.5
寸法Q(mm)18
寸法R(mm)12
寸法S(mm)5
寸法T(mm)M8×1.25-12L
寸法U(mm)5.5
質量(g)450
二面幅(mm)4
締付トルク(N・m)8
寸法N(Φmm)5.5
RoHS指令(10物質対応)対応
保持力(N)2500
押付力(N)1〜6