寸法A(mm)60
寸法B(mm)45
寸法C(mm)17.5
寸法D(mm)26
寸法E(mm)7.5
寸法F(mm)45
寸法G(mm)36
寸法H(mm)20
寸法J(mm)16〜26
寸法K(mm)19
寸法L(mm)10
寸法M(mm)M12×1.75-24
寸法P(mm)19
寸法Q(mm)21
寸法R(mm)20
寸法S(mm)8
寸法T(mm)M12×1.75-20L
寸法U(mm)8
質量(g)1160
二面幅(mm)6
締付トルク(N・m)22
寸法N(Φmm)9
RoHS指令(10物質対応)対応
保持力(N)5000
押付力(N)1〜11