仕様【じんあい】0.1mg/m3以下(導電性塵埃のないこと)、【ファーストトランジェント・バーストノイズ】IEC61000-4-4//電源ポート:2kV/(表示器電源部)/通信ポート:1kV
質量(g)100以下
消費電力(W)0.63以下
定格電圧(V)DC5(USBバスパワー)
ケーブル長(m)0.5(コネクター部分含む)
外形寸法(幅W×奥行D×高さH)(mm)105×27×40
使用温湿度範囲0〜55℃/10〜90%RH(結露のないこと/湿球温度39℃以下)
保管温湿度範囲-20〜60℃/10〜90%RH(結露のないこと/湿球温度39℃以下)
汚染度(使用環境)汚染度2
電圧許容範囲(V)DC4.75〜5.25
耐振動JISB3502、IEC/EN61131-2準拠、5〜9Hz片振幅:3.5mm、9〜150Hz定加速度:9.8m/s2、X,Y,Z各方向10サイクル(100分間)
耐静電気放電IEC/EN61000-4-2レベル3接触放電法:6kV気中放電法:8kV
耐圧(hPa)800〜1114
耐衝撃JISB3502、IEC/EN61131-2準拠、147m/s2X,Y,Z3方向各3回
対応ソフトウェアGP-ProEXVer.4.09.100以上
周辺装置I/F【イーサネット】モジュラージャック(RJ-45)・IEEE802.3i/IEEE802.3u・10BASE-T/100BASE-TX、【USB】TypeA(プラグ)・USB2.0High-Speed(480Mbps)
使用高度(m)海抜2000以下