仕様
コイル電圧 = 24V dc
接点構成 = DPDT
スイッチング電流 = 2 A
ターミナルタイプ = スルーホール
コイル抵抗 = 2.504 kΩ
最大スイッチング電圧 DC = 220V dc
アプリケーションタイプ = 車載
長さ = 15mm
奥行き = 7.4mm
高さ = 8.2mm
寸法 = 15 x 7.4 x 8.2mm
特殊機能 = シール構造
UL recognised;CSA; BSI. TXD Series. These PCB mount relays have a 2 kV breakdown voltage between contact and coil and high contact reliability. These PCB relays also offer outstanding shock and vibration resistance and have a sealed construction that allows automatic washing. Typical applications include facsimile machines, modems, communications and medical, automotive and security equipment. Stronger surge breakdown performance Approved to the supplementary insulation class in the EN standards (EN60950)
接点構成2c
定格電圧(V)DC24