仕様
電源電圧 = 6 → 15 V dc
許容電流値 = 3 A
定格電圧 = 6 → 15 V dc
コンパチブルなモータータイプ = ブラシ付DCモータ
制御入力 = 電圧
取付けスタイル = パネル取り付け
長さ = 62mm
幅 = 41mm
深さ = 40mm
寸法 = 62 x 41 x 40 mm
Motor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peak
RoHS指令(10物質対応)対応