仕様2/4線式抵抗値:600Ω〜100MΩ、リモートコントロールUSB、Ethernet経由、交流電圧実効値:600mV〜750V、交流電流実効値:60mA〜10A
型式T3DMM4-5
質量(kg)3.4
電源(V)100〜120(45-66Hz) 200〜240(45-66Hz)<20A
周波数20Hz-500KHz
表示桁数4-1/2桁
ディスプレイ4.3インチTFT液晶(480×272)
直流電圧600mV〜1000V
直流電流600uA〜10A
静電容量2nF-10000μF
外寸法(幅W×奥行D×高さH)(mm)260.3×293.8×107.3
周期2μs〜0.05s