仕様2/4線式抵抗値:200Ω〜100MΩ、リモートコントロールUSB、Ethernet経由、交流電圧実効値:200mV〜750V、交流電流実効値:200uA〜10A
型式T3DMM6-5
質量(kg)3.8
電源(V)100〜120(50/60Hz)200〜240(50/60Hz)<25A
周波数3Hz〜1MHz
表示桁数6-1/2桁
ディスプレイ4.3インチTFT液晶(480
直流電圧200mV〜1000V
直流電流200uA〜10A
静電容量2nF〜100mF
外寸法(幅W×奥行D×高さH)(mm)260.3×345.5×107.3
周期1μs〜333ms