定格荷重(t)0.3
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.0867/0.1033
質量(kg)42
寸法H(mm)240
寸法A(mm)560
寸法F(mm)153
モーター出力(kW)0.6
寸法D(mm)202
寸法E(mm)301
寸法B(mm)368
寸法C(mm)166
寸法P(mm)19(上フック寸法:24)
寸法O(mm)18(上フック寸法:23)
寸法I(mm)695
寸法J(mm)32(上フック寸法:40)
寸法G(mm)148
掛数(本)1
ロードチェーン線径×ピッチ(mm)6.3×19
試験荷重(t)0.375
短時間定格(min)15