定格荷重(t)0.3
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.0867/0.1033
仕様I形鋼:125×75×5.5mm
質量(kg)49
寸法L(mm)191
寸法H(mm)240
寸法A(mm)575
寸法F(mm)153
モーター出力(kW)0.6
寸法D(mm)202
寸法E(mm)301
寸法B(mm)368
寸法C(mm)166
寸法P(mm)19
寸法M(mm)121
寸法N(mm)70
寸法O(mm)18
寸法I(mm)700
寸法J(mm)32
寸法G(mm)148
寸法K(mm)191
掛数(本)1
適合ビーム幅(mm)75/100/125(調節カラー数:0/2/4)
ロードチェーン線径×ピッチ(mm)6.3×19
試験荷重(t)0.375
短時間定格(min)15
カーブ半径(mm)最小950