定格荷重(t)1
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.0333/0.04
仕様I形鋼:150×75×5.5mm
質量(kg)62
寸法L(mm)331
寸法H(mm)275
寸法A(mm)680
寸法F(mm)118
モーター出力(kW)0.6
寸法D(mm)202
寸法E(mm)301
寸法B(mm)368
寸法C(mm)166
寸法P(mm)24
寸法M(mm)122
寸法N(mm)209
寸法O(mm)19
寸法I(mm)740
寸法J(mm)40
寸法G(mm)183
寸法K(mm)222
掛数(本)2
適合ビーム幅(mm)75/100/125(調節カラー数:0/2/4)
ロードチェーン線径×ピッチ(mm)6.3×19
試験荷重(t)1.25
短時間定格(min)15
カーブ半径(mm)最小1150