定格荷重(t)2.5
揚程(m)4
巻上げ速度(50Hz/60Hz)(m/s)低速:0.02/0.0234、高速:0.09/0.1084
仕様I形鋼:250×125×7.5mm
質量(kg)196
寸法L(mm)395
寸法H(mm)260
寸法A(mm)775
寸法F(mm)151
モーター出力(kW)低速:0.75、高速:3
寸法D(mm)334
寸法E(mm)346
寸法B(mm)709
寸法C(mm)375
寸法P(mm)36
寸法M(mm)133
寸法N(mm)262
寸法O(mm)33
寸法I(mm)960
寸法J(mm)58
寸法G(mm)195
寸法K(mm)309
掛数(本)1
適合ビーム幅(mm)125/150(調節カラー数:2/4)
ロードチェーン線径×ピッチ(mm)11.2×34
試験荷重(t)3.125
短時間定格(min)低速:10、高速:30
カーブ半径(mm)最小1750