定格荷重(t)1
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)低速:0.02/0.0233、高速:0.0867/0.105
仕様I形鋼:150×75×5.5mm
質量(kg)80
寸法L(mm)193
寸法H(mm)230
寸法A(mm)575
寸法F(mm)128
モーター出力(kW)低速:0.3、高速:1.2
寸法D(mm)292
寸法E(mm)268
寸法B(mm)587
寸法C(mm)295
寸法P(mm)24
寸法M(mm)122
寸法N(mm)71
寸法O(mm)23
寸法I(mm)690
寸法J(mm)40
寸法G(mm)140
寸法K(mm)193
掛数(本)1
適合ビーム幅(mm)75/100/125(調節カラー数:0/2/4)
ロードチェーン線径×ピッチ(mm)7.1×21
試験荷重(t)1.25
短時間定格(min)低速:10、高速:30
カーブ半径(mm)最小1150