定格荷重(t)1.5
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)低速:0.0317/0.0383、高速:0.142/0.17
仕様I形鋼:200×100×7mm
質量(kg)176
寸法L(mm)394
寸法H(mm)250
寸法A(mm)730
寸法F(mm)158
モーター出力(kW)低速:0.75、高速:3
寸法D(mm)334
寸法E(mm)346
寸法B(mm)709
寸法C(mm)375
寸法P(mm)30
寸法M(mm)145
寸法N(mm)249
寸法O(mm)28
寸法I(mm)845
寸法J(mm)48
寸法G(mm)188
寸法K(mm)265
掛数(本)1
適合ビーム幅(mm)100/125/150(調節カラー数:0/2/4)
ロードチェーン線径×ピッチ(mm)10×30
試験荷重(t)1.875
短時間定格(min)低速:10、高速:30
カーブ半径(mm)最小1500