定格荷重(t)1.5
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.142/0.17
質量(kg)113
寸法H(mm)250
寸法A(mm)750
寸法F(mm)158
モーター出力(kW)3
寸法D(mm)302
寸法E(mm)346
寸法B(mm)615
寸法C(mm)313
寸法P(mm)30(上フック寸法:36)
寸法O(mm)28(上フック寸法:33)
寸法I(mm)860
寸法J(mm)48(上フック寸法:58)
寸法G(mm)188
掛数(本)1
ロードチェーン線径×ピッチ(mm)10×30
試験荷重(t)1.875
短時間定格(min)30