定格荷重(t)0.5
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.118/0.142
仕様I形鋼:125×75×5.5mm
質量(kg)70
寸法L(mm)328
寸法H(mm)230
寸法A(mm)560
寸法F(mm)128
モーター出力(kW)1.5
寸法D(mm)267
寸法E(mm)268
寸法B(mm)562
寸法C(mm)295
寸法P(mm)19
寸法M(mm)121
寸法N(mm)207
寸法O(mm)18
寸法I(mm)685
寸法J(mm)32
寸法G(mm)140
寸法K(mm)191
掛数(本)1
適合ビーム幅(mm)75/100/125(調節カラー数:0/2/4)
ロードチェーン線径×ピッチ(mm)6.3×19
試験荷重(t)0.625
短時間定格(min)30
カーブ半径(mm)最小950