定格荷重(t)1.5
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.284/0.35
仕様I形鋼:200×100×7mm
質量(kg)163
寸法L(mm)576
寸法H(mm)250
寸法A(mm)735
寸法F(mm)158
モーター出力(kW)巻上:3.0、横行:0.4
寸法D(mm)302
寸法E(mm)346
寸法B(mm)615
寸法C(mm)313
寸法P(mm)30
寸法M(mm)237
寸法N(mm)339
寸法O(mm)28
寸法I(mm)850
寸法J(mm)48
寸法G(mm)188
寸法K(mm)294
掛数(本)1
適合ビーム幅(mm)100/125/150(調節カラー数:0/2/4)
ロードチェーン線径×ピッチ(mm)10×30
試験荷重(t)1.875
短時間定格(min)30