定格荷重(t)2.5
揚程(m)4
巻上げ速度(50Hz/60Hz)(m/s)0.292/0.358
仕様I形鋼:250×125×7.5mm
質量(kg)190
寸法L(mm)612
寸法H(mm)260
寸法A(mm)770
寸法F(mm)93
モーター出力(kW)巻上:3.0、横行:0.75
寸法D(mm)302
寸法E(mm)346
寸法B(mm)615
寸法C(mm)313
寸法P(mm)36
寸法M(mm)255
寸法N(mm)357
寸法O(mm)33
寸法I(mm)960
寸法J(mm)58
寸法G(mm)195
寸法K(mm)370
掛数(本)1
適合ビーム幅(mm)-/125/150(調節カラー数:0/2/4)
ロードチェーン線径×ピッチ(mm)11.2×34
試験荷重(t)3.125
短時間定格(min)30