定格荷重(t)0.25
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.118/0.142
質量(kg)30
寸法H(mm)210
寸法A(mm)460
寸法F(mm)121
モーター出力(kW)0.5
寸法D(mm)204
寸法E(mm)232
寸法B(mm)417
寸法C(mm)213
寸法P(mm)19
寸法O(mm)12(上フック寸法:18)
寸法I(mm)640
寸法J(mm)32
寸法G(mm)111
掛数(本)1
ロードチェーン線径×ピッチ(mm)6.3×19
試験荷重(t)312.5kg
短時間定格(min)30