定格荷重(t)1
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.0717/0.085
質量(kg)56
寸法H(mm)235
寸法A(mm)565
寸法F(mm)153
モーター出力(kW)1.5
寸法D(mm)202
寸法E(mm)202
寸法B(mm)464
寸法C(mm)262
寸法P(mm)24
寸法O(mm)23
寸法I(mm)690
寸法J(mm)40
寸法G(mm)138
掛数(本)1
ロードチェーン線径×ピッチ(mm)7.1×21
試験荷重(t)1.25
短時間定格(min)30