定格荷重(t)0.15
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.118/0.142
仕様I形鋼:125×75×5.5mm
質量(kg)46
寸法L(mm)363
寸法H(mm)210
寸法A(mm)485
寸法F(mm)121
モーター出力(kW)巻上:0.5、横行:0.04
寸法D(mm)204
寸法E(mm)232
寸法B(mm)417
寸法C(mm)213
寸法P(mm)19
寸法M(mm)162
寸法N(mm)201
寸法O(mm)12
寸法I(mm)670
寸法J(mm)32
寸法G(mm)111
寸法K(mm)187
掛数(本)1
適合ビーム幅(mm)75/100/125(調節カラー数:0/2/4)
ロードチェーン線径×ピッチ(mm)6.3×19
試験荷重(t)187.5kg
横行速度(50Hz/60Hz)(m/s)0.317/0.383
短時間定格(min)30