定格荷重(t)1/2
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.1333/0.1583
仕様I形鋼:150×75×5.5mm
質量(kg)95
寸法L(mm)566
寸法H(mm)235
寸法A(mm)565
寸法F(mm)153
モーター出力(kW)巻上:1.5、横行:0.2
寸法D(mm)202
寸法E(mm)291
寸法B(mm)464
寸法C(mm)262
寸法P(mm)19
寸法M(mm)257
寸法N(mm)309
寸法O(mm)18
寸法I(mm)710
寸法J(mm)32
寸法G(mm)138
寸法K(mm)260
掛数(本)1
適合ビーム幅(mm)75/100/125(調節カラー数:0/2/4)
ロードチェーン線径×ピッチ(mm)6.3×19
試験荷重(t)0.625
横行速度(50Hz/60Hz)(m/s)0.317/0.383
短時間定格(min)30