定格荷重(t)2
揚程(m)3
巻上げ速度(50Hz/60Hz)(m/s)0.0517/0.0617
仕様I形鋼:200×100×7mm
質量(kg)117
寸法L(mm)576
寸法H(mm)275
寸法A(mm)730
寸法F(mm)115.5
モーター出力(kW)巻上:1.5、横行:0.4
寸法D(mm)202
寸法E(mm)291
寸法B(mm)464
寸法C(mm)262
寸法P(mm)30
寸法M(mm)237
寸法N(mm)339
寸法O(mm)28
寸法I(mm)810
寸法J(mm)48
寸法G(mm)175.5
寸法K(mm)294
掛数(本)2
適合ビーム幅(mm)100/125/150(調節カラー数:0/2/4)
ロードチェーン線径×ピッチ(mm)7.1×21
試験荷重(t)2.5
横行速度(50Hz/60Hz)(m/s)0.284/0.35
短時間定格(min)30