対応機種M.ZUIKO DIGITAL 14-42mm F3.5-5.6 IIR、M.ZUIKO DIGITAL 14-42mm F3.5-5.6 II、M.ZUIKO DIGITAL ED 14-42mm F3.5-5.6、M.ZUIKO DIGITAL ED 12mm F2.0、M.ZUIKO DIGITAL 25mm F1.8、M.ZUIKO DIGITAL 45mm F1.8、M.ZUIKO DIGITAL ED 75mm F1.8、M.ZUIKO DIGITAL ED 60mm F2.8 Macro