仕様●Approximately internal resistance current consumption, voltage drop:6.66/2.33/0.66/0.23/0.1Ω; (1V)
長さ(mm)(スケール)約110(たわみ角90°)
寸法(mm)約185×135×70
質量(kg)約0.5
電圧電気回路とケースの間VAC200で5秒間
電圧(V)Between electrical circuit and the case AC1000
シリーズ2051
ユニット種別mA DC
湿度(%RH)25〜80(保管)
定格周波数(Hz)50/60
針形状刃針(黒)
範囲30/100/300/1000/3000
絶縁抵抗(MΩ)電気回路とケースの間DC500V、10以上
直流電流10/30/100/300/1000mA
動作原理Permanent magnet moving coil with spring-jewel type、AC Rectifier type(approximating RMS rectifier type for 10V〜300V)
保管温湿度範囲25〜80%RH
動作温度、湿度範囲0〜40℃、25〜80% RH
保管温度範囲(℃)-10〜50
クラス1.5
絶縁抵抗電気回路とケースの間DC500V, 10MΩ以上
操作位置水平(7°スロープ)
動作湿度(%RH)25〜80
動作温度範囲(℃)0〜40