仕様●製品群:TeSys●過電圧カテゴリー:III
質量(kg)0.235
取付支持形式Plate、レール
接点構成3NO
定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14
定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit
補助接点1NC
絶縁抵抗(MΩ)>10 for signalling circuit
電極(P)3
接続端子screw clamp terminals
モーター容量(kW)2.2 at 220〜230VAC 50/60Hz AC-3、4 at 380〜415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220〜230VAC 50/60Hz AC-3e、4 at 380〜415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220〜230VAC 50/60Hz AC-4、4 at 380〜415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4
機械的耐久性30百万サイクル
電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V
定格インパルス耐電圧(kV)8
定格遮断容量(A)110 at 220〜230V conforming to IEC 60947、110 at 380〜400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660〜690V conforming to IEC 60947
動作時間(ms)10〜20 coil de-energisation and NO opening、30〜40 coil energisation and NO closing
コイルBuilt-in bidirectional peak limiting diode suppressor
開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit
動作回数(回)最大3600/h
寸法(高さ×幅×奥行)(mm)58×45×57
RoHS指令(10物質対応)対応
製品分類区分Contactor
アプリケーションMotor control、Resistive load
定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz
放熱量(W)1.8
スイッチング電流(mA)最小5 for signalling circuit
スイッチング電圧(V)最小17 for signalling circuit
抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)
制御回路電圧(V)24DC