優れた機動性:本体に取っ手と4つの回転式キャスターを備えたモバイルAV機器ラック。ユーティリティ/サーバークローゼットやスペースの限られたホーム/オフィススペースなどで動かして他の装置に接続することが多い機器の収納に理想的
簡単組み立て:フラットパック梱包により、破損を防ぎ、設置場所での組み立てが簡単なキャスター付きネットワークラック。詳しい組み立て説明書付属。高さ:56.2cm(キャスターあり)、47.7cm(キャスターなし)。EIA/ECA-310-E準拠
頑丈な設計:安定した設置プラットフォームを確保するため、頑丈なマウントレールを採用した4ポストサーバールーム用ラック。静荷重:最大135kg、動荷重:最大100kg。最大取り付け奥行き 59.5cm
取付金具同梱:ケージナットと機器取り付け用ねじ、ブラケットとパネル用ねじ、組み立てに必要な工具が付属。識別しやすい1U間隔毎のマーキング表示
StarTech.comの強み:30年以上に渡りITプロ仕様の製品を展開。メーカーによる製品に関する質問や相談の無料・無期限対応