電源電圧(V)AC100〜240
適合出力調整範囲:ZERO:±3%以上 of SPAN、SPAN:±5%以上 of SPAN
寸法(mm)H72×W28.5×D130
質量(g)約200(端子台含)
耐電圧AC2000V 1年間(入力-出力-電源各間)、AC2000V 1分間(端子一括-外箱間 )
消費電力約5.5VA(AC100V時)、約9VA(AC200V時)、約120mA(DC 24V時)、約 21mA(DC110V時)
保存温度(℃)-20〜70
入力信号AC0〜5A
許容差±0.3% of SPAN at 23℃
絶縁抵抗(Ω)DC500V 100M以上(入力-出力-電源各間)
応答速度0.5s以下(0→90%)
出力信号DC0〜10V
動作周囲温度(℃)-5〜55
温度特性±150ppm/℃