電源電圧(V)DC20〜30
寸法(mm)H72×W28.5×D130
質量(g)本体:約120、端子台:約40
耐電圧1分間(入力-出力-電源各間 (AC2000V))、1分間(端子一括-外箱間(AC2000V))
出力インピーダンス(Ω)0.1以下
許容差±0.1% of SPAN at 23℃
負荷抵抗(許容)5kΩ以上
絶縁抵抗(Ω)DC500Vにて100M以上(入力-出力-電源各間)
出力信号DC±10V
温度特性±150ppm/℃
抵抗値ポテンショメータ:100Ω〜10kΩ(入力)、ZERO:0〜50%(入力)、SPAN:50〜100%(入力)
供給電源0.5V、5VA以下(AC85〜264V(50/60Hz))、30mA以下(DC90〜170V)、90mA以下(DC20〜30V)