セット内容本体、取扱説明書、充電器、ACアダプター、受光器(GL-RE4)、ロッドクランプ(GL-RC)、エレベーター三脚(LET-B)、収納ケース、ニッケル水素充電池×4本、9Vアルカリ乾電池、ショルダーベルト
質量(kg)約1.7(電池含まず)
使用温度範囲(℃)-5〜40
電源単三乾電池または充電池×4本、ACアダプタ
寸法(長さL×幅W×高さH)(mm)152×148×223
方式【整準】2軸電子自動整準
精度(mm)【垂直・平行ライン】±1/10m
線幅(mm)2.5以下/5m
保護等級IP54
光源可視光半導体レーザー(ライン:緑/地墨:赤)
波長(nm)510〜520(ライン)
コード222723
自動補正範囲約2.0℃
電池寿命(時間)約2(フルライン/付属充電池)
レーザークラス2M(JIS:C6802:2014)
アズワン品番64-8350-22
マイゾックスコード222723