RS PRO 静電気防止袋

商品レビューを投稿する
翌々日出荷返品不可 翌々日出荷とは
お気に入りに追加
内容量1袋(10個) 仕様色:黒閉鎖型:ヒートシールパッケージごとの数量:10高さ:203 mm散逸:なし導電性:あり帯電防止:なし帯電防止:なしバブルバッグ:なし湿気バリア:なしEN61340-5-1に適合:ありESD S20.20及びEN61340-5-1 ESDに準拠. 黒色の導電性バッグ. Brought to you by RS Pro, range of anti static bags suitable for protecting sensiTUVe equipment from ESD damage. ESD can be catastrophic to certain components and environments, so the correct precautions need to be taken. These Anti static bags provide excellent protection from this outcome, boosted by the heat seal for secure bag. All models are highly reliable and excellent quality. Features and Benefits. ICのチューブの包装用に最適 カーボンが含まれた中空成形のLDPE製黒色バッグ この黒色のバッグは光を通さず、バッグとその内容物の帯電を効果的に防止します。 EPA内のコンポーネントの保存に最適 電磁波や静電気によるダメージから内容物を保護 この製品は加熱密閉可能で、中程度の静電気保護を実現 膜の厚さ: 75ミクロン. What is ESD?. An acronym for Electrostatic discharge, ESD is damaging and potentially dangerous discharge of electricity which can damage sensiTUVe equipment. Devices such as semiconductors and microchips, circuit boards, anything which uses or operates by electricity can technically be damaged. How do Anti Static Bags work?. The proof is in the name with these bags, they will fully protect devices from static discharges. Electrostatic discharges can be catastrophic in certain situations, and Antistatic bags are there as an option to guarantee protection. The bags are easy and convenient to use, and it's simply not worth the risk having components remain unprotected. 注文コード46965529 品番550-088
参考基準価格(税別)オープン 販売価格(税込) ¥549
販売価格(税別)
499
この商品は仕様・内容量など22種類から選べます 他の種類を見る
仕様
色:黒
閉鎖型:ヒートシール
パッケージごとの数量:10
高さ:203 mm
散逸:なし
導電性:あり
帯電防止:なし
帯電防止:なし
バブルバッグ:なし
湿気バリア:なし
EN61340-5-1に適合:あり
ESD S20.20及びEN61340-5-1 ESDに準拠. 黒色の導電性バッグ. Brought to you by RS Pro, range of anti static bags suitable for protecting sensiTUVe equipment from ESD damage. ESD can be catastrophic to certain components and environments, so the correct precautions need to be taken. These Anti static bags provide excellent protection from this outcome, boosted by the heat seal for secure bag. All models are highly reliable and excellent quality. Features and Benefits. ICのチューブの包装用に最適 カーボンが含まれた中空成形のLDPE製黒色バッグ この黒色のバッグは光を通さず、バッグとその内容物の帯電を効果的に防止します。 EPA内のコンポーネントの保存に最適 電磁波や静電気によるダメージから内容物を保護 この製品は加熱密閉可能で、中程度の静電気保護を実現 膜の厚さ: 75ミクロン. What is ESD?. An acronym for Electrostatic discharge, ESD is damaging and potentially dangerous discharge of electricity which can damage sensiTUVe equipment. Devices such as semiconductors and microchips, circuit boards, anything which uses or operates by electricity can technically be damaged. How do Anti Static Bags work?. The proof is in the name with these bags, they will fully protect devices from static discharges. Electrostatic discharges can be catastrophic in certain situations, and Antistatic bags are there as an option to guarantee protection. The bags are easy and convenient to use, and it's simply not worth the risk having components remain unprotected.

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「静電気対策マット・シート類」にはこんなカテゴリがあります

シェアする